Erico 16MB18 B18 Z Series Electrical Box/Conduit Hanger With Rod/Wire Clip, Spring Steel | Graybar Store
Erico - B18 Z Series Electrical Box/Conduit Hanger With Rod/Wire Clip, Spring Steel - 16MB18
+ / - Hover over image to Zoom
Other Views

    B18 Z Series Electrical Box/Conduit Hanger With Rod/Wire Clip, Spring Steel

    Manufacturer: Erico
    Manufacturer #: 16MB18
    SKU: 96047161
    $6.13
    Checking Pricing
         
    Use With:EMT Conduits
    Rod Size (Inch):1/4 in.
    Trade Size:1 in.
    Packaging:25 per Pack
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16MB18
    • Materials Spring Steel
    • Rod Size (Inch) 1/4 in.
    • Trade Size 1 in.
    • Wire Size 12 AWG
    • Packaging 25 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Pipe To Flange Clip, Packaging: 25 Per Pack, Spring Steel, Trade Size: 1 in
    • One Riveted Assembly For Electrical Box and Conduit Support
    • Eliminates Need For Offset Bending Conduit
    • 66% Less Drop Wires (Rod/Wire Application)
    • Delivers With NEC and CEC Compliance
    • For Single and Multiple Runs of Conduit
    • NEC 300.11 Requires Dedicated Drop Wire/Rod and EC311