Erico 16MB186 B18 Z Series Electrical Box/Conduit Hanger With Rod/Wire Clip, Spring Steel | Graybar Store
Erico - B18 Z Series Electrical Box/Conduit Hanger With Rod/Wire Clip, Spring Steel - 16MB186
+ / - Hover over image to Zoom
Other Views

    B18 Z Series Electrical Box/Conduit Hanger With Rod/Wire Clip, Spring Steel

    Manufacturer: Erico
    Manufacturer #: 16MB186
    SKU: 94009937
    $6.14
    Checking Pricing
         
    Use With:EMT Conduits
    Rod Size (Inch):3/8 in.
    Trade Size:1 in.
    Packaging:25 per Pack
    Outer Diameter:1.378 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16MB186
    • Materials Spring Steel
    • Outer Diameter 1.378 in
    • Rod Size (Inch) 3/8 in.
    • Trade Size 1 in.
    • Packaging 25 per Pack
    • Use With EMT Conduits
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit Hanger With Flange Clip, Packaging: 25 Per Pack, Spring Steel, Trade Size: 1 in