Erico 16MB1824 B18 EM Series Electrical Box/Conduit Hanger With Flange Clip | Graybar Store
Erico - B18 EM Series Electrical Box/Conduit Hanger With Flange Clip - 16MB1824
+ / - Hover over image to Zoom
Other Views

    B18 EM Series Electrical Box/Conduit Hanger With Flange Clip

    Manufacturer: Erico
    Manufacturer #: 16MB1824
    SKU: 94009950
    $6.49
    Checking Pricing
         
    Use With:EMT Conduits
    Trade Size:1 in.
    Packaging:25 per Pack
    Flange:1/8 to 1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16MB1824
    • Flange 1/8 to 1/4 in
    • Materials Spring Steel
    • Trade Size 1 in.
    • Packaging 25 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit Hanger With Rod/Wire Clip, Packaging: 25 Per Pack, Spring Steel, Trade Size: 1 in