Erico 812MB18CO B18 CO Z Box/Multiple Conduit Hanger With Rod/Wire Clip | Graybar Store
Erico - B18 CO Z Box/Multiple Conduit Hanger With Rod/Wire Clip - 812MB18CO
+ / - Hover over image to Zoom
Other Views

    B18 CO Z Box/Multiple Conduit Hanger With Rod/Wire Clip

    Manufacturer: Erico
    Manufacturer #: 812MB18CO
    SKU: 22066503
    $8.75
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Wire Size:12 AWG
    Trade Size:1/2 to 3/4 in.
    Packaging:25 per Pack
    Use With:EMT Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 812MB18CO
    • Materials Spring Steel
    • Rod Size (Inch) 1/4 in.
    • Trade Size 1/2 to 3/4 in.
    • Wire Size 12 AWG
    • Packaging 25 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Multiple Conduit Hanger With Rod/Wire Clip, Packaging: 25 Per Pack, Spring Steel, Trade Size: 1/2 in; 3/4 in