GE Lighting LU150/D/MED/ECO B17 Lucalox® HPS, 150W | Graybar Store
GE Lighting - B17 Lucalox® HPS, 150W - LU150/D/MED/ECO
+ / - Hover over image to Zoom
Other Views

    B17 Lucalox® HPS, 150W

    Manufacturer: GE Lighting
    Manufacturer #: LU150/D/MED/ECO
    SKU: 88112246
    $35.40
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):24000+
    Initial/Mean Lumens:15000/13500
    Color Temperature (Kelvin):2000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/D/MED/ECO
    • Base Type Medium Screw
    • Brand Ecolux
    • Bulb Shape B17
    • Color Temperature (Kelvin) 2000
    • Initial/Mean Lumens 15000/13500
    Product Overview:
    GE Lucalox® High Pressure Sodium B17