GE Lighting LU50/MED/ECO B17 Ecolux® HPS | Graybar Store
GE Lighting - B17 Ecolux® HPS - LU50/MED/ECO
+ / - Hover over image to Zoom
Other Views

    B17 Ecolux® HPS

    Manufacturer: GE Lighting
    Manufacturer #: LU50/MED/ECO
    SKU: 88112261
    $28.38
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):24000
    Initial/Mean Lumens:4000/3600
    Color Temperature (Kelvin):1900
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU50/MED/ECO
    • Base Type Medium Screw
    • Brand Ecolux
    • Bulb Shape B17
    • Color Temperature (Kelvin) 1900
    • Initial/Mean Lumens 4000/3600
    • Rated Life (Hour) 24000
    • Wattage 50
    • Packaging 6 Per Case
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Lucalox® HPS B17 50W lamp with color temperature 1900K, 24000 rated life hours, initial&347mean lumens 4000/3600, 6 per case for use outdoor lighting applications.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type S68
    • Alternate Part Number: 11345