GE Lighting LU150/MED/ECO B17 Ecolux® HPS | Graybar Store
GE Lighting - B17 Ecolux® HPS - LU150/MED/ECO
+ / - Hover over image to Zoom
Other Views

    B17 Ecolux® HPS

    Manufacturer: GE Lighting
    Manufacturer #: LU150/MED/ECO
    SKU: 88112247
    $28.37
    Checking Pricing
         
    Wattage:150
    Rated Life (Hour):24000
    Initial/Mean Lumens:16000/14400
    Color Temperature (Kelvin):2000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/MED/ECO
    • Base Type Medium Screw
    • Brand Ecolux
    • Bulb Shape B17
    • Color Temperature (Kelvin) 2000
    • Initial/Mean Lumens 16000/14400
    Product Overview:
    Lucalox® HPS B17 150W lamp with color temperature 2000K, 24000 rated life hours, initial&347mean lumens 16000/14400, 6 per case for use outdoor lighting applications.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 3.5 Inch
    • ANSI Ballast Type S55
    • Alternate Part Number: 13252