GE Lighting LU100/MED/ECO Ecolux® HPS Lamp, B17, Medium Screw Base, 100W, Initial Mean Lumen 9500/8550 | Graybar Store
GE Lighting - Ecolux® HPS Lamp, B17, Medium Screw Base, 100W, Initial Mean Lumen 9500/8550 - LU100/MED/ECO
+ / - Hover over image to Zoom
Other Views

    Ecolux® HPS Lamp, B17, Medium Screw Base, 100W, Initial Mean Lumen 9500/8550

    Manufacturer: GE Lighting
    Manufacturer #: LU100/MED/ECO
    SKU: 88112242
    $27.73
    Checking Pricing
         
    Wattage:100
    Rated Life (Hour):24000
    Initial/Mean Lumens:9500/8550
    Color Temperature (Kelvin):2000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU100/MED/ECO
    • Base Type Medium Screw
    • Brand Ecolux
    • Bulb Shape B17
    • Color Temperature (Kelvin) 2000
    • Initial/Mean Lumens 9500/8550
    Product Overview:
    Lucalox® HPS B17 100W lamp with color temperature 2000K, 24000 rated life hours, initial&347mean lumens 9500/8550, 6 per case for use outdoor lighting applications.
    • CRI 22
    • Medium Screw E26 Base
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 3.43 Inch
    • ANSI Ballast Type S54
    • Alternate Part Number: 13250