GE Lighting LU50/D/MED/ECO B17 Ecolux® HPS, 50W | Graybar Store
GE Lighting - B17 Ecolux® HPS, 50W - LU50/D/MED/ECO
+ / - Hover over image to Zoom
Other Views

    B17 Ecolux® HPS, 50W

    Manufacturer: GE Lighting
    Manufacturer #: LU50/D/MED/ECO
    SKU: 88112260
    $35.40
    Checking Pricing
         
    Wattage:50
    Rated Life (Hour):24000+
    Initial/Mean Lumens:3800/3420
    Color Temperature (Kelvin):1900
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU50/D/MED/ECO
    • Base Type Medium Screw
    • Brand Ecolux
    • Bulb Shape B17
    • Color Temperature (Kelvin) 1900
    • Initial/Mean Lumens 3800/3420
    Product Overview:
    GE Lucalox® High Pressure Sodium B17