GE Lighting 40BM CD2 B13 CRYST LMP | Graybar Store
GE Lighting - B13 CRYST LMP - 40BM CD2
+ / - Hover over image to Zoom
Other Views

    B13 CRYST LMP

    Manufacturer: GE Lighting
    Manufacturer #: 40BM CD2
    SKU: 88111147
    $3.74
    Checking Pricing
         
    Initial Lumens:380
    Packaging:60 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:12993
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40BM CD2
    • Alternate Manufacturer Part No. 12993
    • Base Type Medium Screw
    • Bulb Shape B10
    • Initial Lumens 380
    Product Overview:
    GE crystal clear 40 watt blunt tip 2-pack.