GE Lighting 40BC 25PK B10 Clear Decorative Incandescent Lamp, Blunt Tip | Graybar Store
GE Lighting - B10 Clear Decorative Incandescent Lamp, Blunt Tip - 40BC 25PK
+ / - Hover over image to Zoom
Other Views

    B10 Clear Decorative Incandescent Lamp, Blunt Tip

    Manufacturer: GE Lighting
    Manufacturer #: 40BC 25PK
    SKU: 88112453
    $1.22
    Checking Pricing
         
    Initial Lumens:370
    Packaging:200 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:15788
    Additional Features:Blunt Tip
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40BC 25PK
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 15788
    • Base Type Candelabra
    • Bulb Shape B10
    • Initial Lumens 370
    Product Overview:
    GE clear 40W blunt tip B10 lamp with candelabra base, 370 initial lumens and 1500 rated life hours for decorative lighting applications.