GE Lighting 40BC/RVL CD2 B10 Clear Decorative, Blunt Tip, 230 Lumens | Graybar Store
GE Lighting - B10 Clear Decorative, Blunt Tip, 230 Lumens - 40BC/RVL CD2
+ / - Hover over image to Zoom
Other Views

    B10 Clear Decorative, Blunt Tip, 230 Lumens

    Manufacturer: GE Lighting
    Manufacturer #: 40BC/RVL CD2
    SKU: 99871897
    $7.63
    Checking Pricing
         
    Initial Lumens:230
    Packaging:30 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:48701
    Additional Features:Blunt Tip
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40BC/RVL CD2
    • Additional Features Blunt Tip
    • Alternate Manufacturer Part No. 48701
    • Base Type Candelabra
    • Bulb Shape B10
    • Initial Lumens 230
    Product Overview:
    GE revea® 40 watt blunt tip 2-pack.