Ideal Industries BT2-500JR B-Twist™ Wire Connector | Graybar Store
Ideal Industries - B-Twist™ Wire Connector - BT2-500JR
+ / - Hover over image to Zoom
Other Views

    B-Twist™ Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: BT2-500JR
    SKU: 25241383
    $48.75
    Checking Pricing
         
    Color:Red
    Packaging:Jar of 500
    Wire Size:18 to 8 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BT2-500JR
    • Color Red
    • Wire Size 18 to 8 AWG
    • Material Non-Metallic
    • Packaging Jar of 500
    • Country of Origin US - USA
    Product Overview:
    Red B-Twist™ wire connector for 18 to 8 AWG.
    B-Twist™ wire connector:
    • Wide red/yellow wire range 18 to 8 AWG, with a minimum of (2) 18 AWG and a maximum of (1) 8 AWG, (2) 10 AWG
    • Rounded dial-top provides fast fingertip starts
    • Comfortable swept-wing design with deep skirt to help protect over-stressed wires
    • Tough, flame-retardant shell rated at 105°C (221°F)