B-Line (Eaton) ATR 3/8X120 ZN B Line Zinc Plated Steel 3/8 16 x 10 ft. All Threaded Rod | Graybar Store
B-Line (Eaton) - B Line Zinc Plated Steel 3/8 16 x 10 ft. All Threaded Rod - ATR 3/8X120 ZN
+ / - Hover over image to Zoom
Other Views

    B Line Zinc Plated Steel 3/8 16 x 10 ft. All Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 3/8X120 ZN
    SKU: 97201841
    $11.92
    Checking Pricing
         
    Length:10 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 3/8X120 ZN
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Zinc Plated Steel
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel 3/8 16 x 10 ft. all threaded rod. Load rating 730 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.