B-Line (Eaton) ATR 5/8X72 YZN B Line Steel 5/8 11 x 6 ft. All Threaded Rod With Yellow Zinc Finish | Graybar Store
B-Line (Eaton) - B Line Steel 5/8 11 x 6 ft. All Threaded Rod With Yellow Zinc Finish - ATR 5/8X72 YZN
+ / - Hover over image to Zoom
Other Views

    B Line Steel 5/8 11 x 6 ft. All Threaded Rod With Yellow Zinc Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR 5/8X72 YZN
    SKU: 99517206
    $60.53
    Checking Pricing
         
    Thread Size:5/8-11
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR 5/8X72 YZN
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Steel With Yellow Zinc Finish
    • Thread Size 5/8-11
    • Country of Origin US - USA
    Product Overview:
    Steel 5/8 11 x 6 ft. all threaded rod with yellow zinc finish. Load Rating 1810 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.