B-Line (Eaton) ATR5/8INX36IN B Line Plain Steel 5/8 11 x 3 ft. All Threaded Rod | Graybar Store
B-Line (Eaton) - B Line Plain Steel 5/8 11 x 3 ft. All Threaded Rod - ATR5/8INX36IN
+ / - Hover over image to Zoom
Other Views

    B Line Plain Steel 5/8 11 x 3 ft. All Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ATR5/8INX36IN
    SKU: 93154425
    $11.57
    Checking Pricing
         
    Thread Size:5/8-11
    Length:3 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ATR5/8INX36IN
    • Type Threaded Rod
    • Length 3 ft.
    • Materials Steel
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 5/8 11 x 3 ft. all threaded rod. Load rating 2160 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.