Allied Bolt 5060 B Guy Hook | Graybar Store
Allied Bolt - B Guy Hook - 5060
+ / - Hover over image to Zoom
Other Views

    B Guy Hook

    Manufacturer: Allied Bolt
    Manufacturer #: 5060
    SKU: 22084147
    $4.35
    Checking Pricing
         
    Strand Size:5/8 in.
    Length:4-7/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5060
    • Type Guy Hook
    • Length 4-7/8 in.
    • Material of Construction Ductile Iron
    • Strand Size 5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    B Guy Hook, Ductile Iron, Length: 4-7/8 in, Strand Size: 5/8 in