Protective Industrial Products 83-6763 B Grade Shoulder Split Cowhide Leather Glove | Graybar Store
Protective Industrial Products - B Grade Shoulder Split Cowhide Leather Glove - 83-6763
+ / - Hover over image to Zoom
Other Views

    B Grade Shoulder Split Cowhide Leather Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 83-6763
    SKU: 25471494
    $3.74
    Checking Pricing
         
    Glove Material Type:Cowhide Leather
    Color:Green/Pink
    Size:L
    Glove Type:Palm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 83-6763
    • Color Green/Pink
    • Size L
    • Application Construction; General Maintenance; Metal Working; Warehousing
    • Glove Material Type Cowhide Leather
    • Glove Type Palm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PIP® B Grade Shoulder Split Double Palm Gloves With Gauntlet Cuffs, Glove Type: Palm, Size: L, Green/Pink, Glove Material Type: Cowhide Leather