Ideal Industries B2-B B-CAP® Wire Connector | Graybar Store
Ideal Industries - B-CAP® Wire Connector - B2-B
+ / - Hover over image to Zoom
Other Views

    B-CAP® Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: B2-B
    SKU: 88008778
    $95.13
    Checking Pricing
         
    Color:Red
    Packaging:Bag of 500
    Wire Size:22 to 8 AWG
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B2-B
    • Color Red
    • Wire Size 22 to 8 AWG
    • Material Non-Metallic
    • Packaging Bag of 500
    • Country of Origin US - USA
    Product Overview:
    Red B-CAP® wire connector for 22 to 8 AWG.
    B-CAP® wire connector:
    • Live-action spring expands to accept wire shape and size - no pre-twisting is required
    • Square-wire spring threads directly onto conductors for fast, secure connections
    • Deep skirt protects against flash-over and turned-back strands for maximum dielectric protection
    • Easily removed for repeat usage on same size or larger wire combinations
    • Tough, flame-retardant shell rated at 105°C (221°F)
    • Green-B® designed for making ground connections and bonding non-metallic sheathed cable