Protective Industrial Products 84-7532/L B Grade Shoulder Split Cowhide Leather Glove | Graybar Store
Protective Industrial Products - B Grade Shoulder Split Cowhide Leather Glove - 84-7532/L
+ / - Hover over image to Zoom
Other Views

    B Grade Shoulder Split Cowhide Leather Glove

    Manufacturer: Protective Industrial Products
    Manufacturer #: 84-7532/L
    SKU: 25282655
    $2.64
    Checking Pricing
         
    Glove Material Type:Cowhide Leather
    Color:Blue/Black/Red (Striped Side); Grey
    Size:L
    Glove Type:Palm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 84-7532/L
    • Color Blue/Black/Red (Striped Side); Grey
    • Size L
    • Application Construction; General Maintenance; Metal Working; Warehousing
    • Glove Material Type Cowhide Leather
    • Glove Type Palm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PIP® B/C Grade Shoulder Split Gloves With Safety Cuffs, Glove Type: Palm, Size: L, Blue/Black/Red (Striped Side); Gray, Glove Material Type: Cowhide Leather