Pentair Hoffman A10AXFN Compact Cooling Fans, Enclosure Mount, Black Housing, 10 in. | Graybar Store
Pentair Hoffman - Compact Cooling Fans, Enclosure Mount, Black Housing, 10 in. - A10AXFN
+ / - Hover over image to Zoom
Other Views

    Compact Cooling Fans, Enclosure Mount, Black Housing, 10 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A10AXFN
    SKU: 88131206
    $292.02
    Checking Pricing
         
    Use With:Enclosures
    Diameter (Inches):10 in.
    Material:Polycarbonate (Impellers)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A10AXFN
    • Diameter (Inches) 10 in.
    • Material Polycarbonate (Impellers)
    • Use With Enclosures
    Product Overview:
    Axial Fan, Material: Polycarbonate (Impellers), Diameter (Inches): 10 in