Aiphone AX-084C Ax Series Exchange Unit of up to 4 Master and 8 door stations | Graybar Store
Aiphone - Ax Series Exchange Unit of up to 4 Master and 8 door stations - AX-084C
+ / - Hover over image to Zoom
Other Views

    Ax Series Exchange Unit of up to 4 Master and 8 door stations

    Manufacturer: Aiphone
    Manufacturer #: AX-084C
    SKU: 25071398
    $1,182.01
    Checking Pricing
         
    Dimensions:3-7/16 x 18-7/8 x 13-3/16 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # AX-084C
    • Dimensions 3-7/16 x 18-7/8 x 13-3/16 inches
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Central exchange unit for Up to 4 master and 8 door stations.
    • Central exchange unit controls all audio and video communication as well as any connecting output such as video and door release for up to four master stations and eight door or sub-master stations (sold separately)
    • Included software works with a PC to program functionality and record data from the system
    • Priority programming arranges multiple calls in a queue based on a combination of registered station priority and time the call was placed
    • CCTV and electronic access control can be integrated using a customized third-party program (not included)
    • Mounting options include desk, wall, and 19:EIA rack mount