Columbia Lighting AWN4-232-EU AWN Wrap Low Profile Square | Graybar Store
Columbia Lighting - AWN Wrap Low Profile Square - AWN4-232-EU
+ / - Hover over image to Zoom
Other Views

    AWN Wrap Low Profile Square

    Manufacturer: Columbia Lighting
    Manufacturer #: AWN4-232-EU
    SKU: 22056994
    $48.80
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic, Instant Start
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Columbia Lighting
    • Manufacturer # AWN4-232-EU
    • Ballast Type Electronic, Instant Start
    • Brand Columbia
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    Wide low profile 4 foot wraparound, T8 electronic instant start ballast for use with (2) F32T8 lamps.
    • Clear acrylic prismatic diffuser, flat bottom with vertical sides
    • Hinges from either side
    • White steel end plates with flush knockouts for continuous row mounting