Greenlee 9753-12C Awl, Scratch | Graybar Store
Greenlee - Awl, Scratch - 9753-12C
+ / - Hover over image to Zoom
Other Views

    Awl, Scratch

    Manufacturer: Greenlee
    Manufacturer #: 9753-12C
    SKU: 25087815
    $12.69
    Checking Pricing
         
    Overall Length (Inches):7-7/8
    Blade Length (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9753-12C
    • Type Scratch
    • Blade Length (Inches) 3
    • Finish Chrome
    Product Overview:
    Scratch Awl, 3 Inch Blade Length, 7 7/8 Inch Overall Length, Steel Blade Material, Application Piercing, Scribing, Greenlee Brand, Weight 0.22 Lb, Lifetime Warranty, Features Soft Cushion Handle, Rust Resistant