CyberPower CP800AVR AVR Series UPS with Line Interactive | Graybar Store
CyberPower - AVR Series UPS with Line Interactive - CP800AVR
+ / - Hover over image to Zoom
Other Views

    AVR Series UPS with Line Interactive

    Manufacturer: CyberPower
    Manufacturer #: CP800AVR
    SKU: 25187917
    $120.35
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:120 V AC
    Additional Features:Automatic Voltage Regulation (AVR)
    Watts:450
    VA Rating:800 VA
    Color:Black
    Dimensions:11L x 6.625 W x 3.5 H in
    No. of Outlets:8
    Input Voltage:90 to 140 V AC
    Plug Configuration:NEMA 5-15P
    Length:11 in.
    No. of Ports:2
    Amps:8 (Battery) Ah
    Cord Length (Feet):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # CP800AVR
    • Color Black
    • Dimensions 11L x 6.625 W x 3.5 H in
    • Plug Type 5-15P
    • No. of Ports 2
    • Additional Features Automatic Voltage Regulation (AVR)
    • Amps 8 (Battery) Ah
    • Cord Length (Feet) 6
    • Input Voltage 90 to 140 V AC
    • Length 11 in.
    • No. of Outlets 8
    • Output Voltage 120 V AC
    • Plug Configuration NEMA 5-15P
    • VA Rating 800 VA
    • Watts 450
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    AVR UPS, Output Voltage: 120 V AC, Input Voltage: 90 to 140 V AC, Black, Length: 11 in