Tripp Lite AVR550U AVR Series Ultra-Compact Line-Interactive UPS with USB port, 120V | Graybar Store
Tripp Lite - AVR Series Ultra-Compact Line-Interactive UPS with USB port, 120V - AVR550U
+ / - Hover over image to Zoom
Other Views

    AVR Series Ultra-Compact Line-Interactive UPS with USB port, 120V

    Manufacturer: Tripp Lite
    Manufacturer #: AVR550U
    SKU: 25059154
    $97.19
    Checking Pricing
         
    Voltage (Volts):120V
    Watts:300
    VA Rating:550
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # AVR550U
    • Voltage (Volts) 120V
    • VA Rating 550
    • Watts 300
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    AVR Series 120V 550VA 300W Ultra-Compact Line-Interactive UPS with USB port