Wiremold (Legrand) AMD8ATCBK AV3 Series™ Poke-Thru Device, Bezel Included, Accept (4) Ortronics Series II Inserts | Graybar Store
Wiremold (Legrand) - AV3 Series™ Poke-Thru Device, Bezel Included, Accept (4) Ortronics Series II Inserts - AMD8ATCBK
+ / - Hover over image to Zoom
Other Views

    AV3 Series™ Poke-Thru Device, Bezel Included, Accept (4) Ortronics Series II Inserts

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AMD8ATCBK
    SKU: 22108848
    $265.44
    Checking Pricing
         
    Accommodates:Assembled Communications Poke-Thru Device
    Opening:Wiremold® AMD8 Assembled Communications Poke-Thru Device, Round, Size: 9-3/4 x 7-1/2 in, Black
    Mounting Position:9-3/4 x 7-1/2 in
    Hub Size (Inches):AMD8ATCAA Poke-Thru Assemblies
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AMD8ATCBK
    • Accommodates Assembled Communications Poke-Thru Device
    • Hub Size (Inches) AMD8ATCAA Poke-Thru Assemblies
    • Mounting Position 9-3/4 x 7-1/2 in
    • Opening Wiremold® AMD8 Assembled Communications Poke-Thru Device, Round, Size: 9-3/4 x 7-1/2 in, Black
    • Country of Origin MX - Mexico
    Product Overview:
    Poke Through Assembled Unit, Flush, (8) UTP, Fiber Optic, Audio/Video Connector, (4) Category 5E Dual Modular Inserts, Black, Size 7 1/2 Inch Dia x 9 3/4 Inch H, Cover Mounting Tile/Carpet.