Wiremold (Legrand) AV3ATCAL AV3 Series™ Poke-Thru Device, Bezel Included, Accept (1) AVIP/MAAP Device or (1) Series II Insert | Graybar Store
Wiremold (Legrand) - AV3 Series™ Poke-Thru Device, Bezel Included, Accept (1) AVIP/MAAP Device or (1) Series II Insert - AV3ATCAL
+ / - Hover over image to Zoom
Other Views

    AV3 Series™ Poke-Thru Device, Bezel Included, Accept (1) AVIP/MAAP Device or (1) Series II Insert

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AV3ATCAL
    SKU: 22120324
    $338.45
    Checking Pricing
         
    Accommodates:Assembled Poke-Thru Device
    Opening:Wiremold® AV3 Assembled Poke-Thru Device, Round, Size: 17 x 8-1/4 in
    Mounting Position:17 x 8-1/4 in
    Hub Size (Inches):4 in Poke-Thru Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AV3ATCAL
    • Accommodates Assembled Poke-Thru Device
    • Hub Size (Inches) 4 in Poke-Thru Devices
    • Mounting Position 17 x 8-1/4 in
    • Opening Wiremold® AV3 Assembled Poke-Thru Device, Round, Size: 17 x 8-1/4 in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Poke Through Assembled Unit, Flush, (1) Duplex Receptacle, (2) Dual Category 5E Modular Inserts, Receptacle Current 20 Ampere, Brushed Aluminum, Size 8 1/4 Inch Dia x 17 Inch H, Cover Mounting Tile/Carpet.