Hubbell Premise Wiring NSAV62M AV In-Wall Enclosure | Graybar Store
Hubbell Premise Wiring - AV In-Wall Enclosure - NSAV62M
+ / - Hover over image to Zoom
Other Views

    AV In-Wall Enclosure

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSAV62M
    SKU: 25366444
    $76.50
    Checking Pricing
         
    Color:White
    No. of Gangs:2-Gang
    Depth:3.37 in.
    Material:Steel
    Size:8.16 W x 3.37 D x 7.92 H in
    Knockouts:1/2 (1) in; 1/4 (1) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSAV62M
    • Color White
    • Size 8.16 W x 3.37 D x 7.92 H in
    • Depth 3.37 in.
    • Knockouts 1/2 (1) in; 1/4 (1) in
    • No. of Gangs 2-Gang
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® FPTV Connection Enclosure, Steel, Depth: 3.37 in, Knockouts: 1/2 (1) in; 1/4 (1) in, Size: 8.16 W x 3.37 D x 7.92 H in