Chatsworth 10757-001 Auxlliary Frame End Cap | Graybar Store
Chatsworth - Auxlliary Frame End Cap - 10757-001
+ / - Hover over image to Zoom
Other Views

    Auxlliary Frame End Cap

    Manufacturer: Chatsworth
    Manufacturer #: 10757-001
    SKU: 95002586
    $21.15
    Checking Pricing
         
    Height (Inches):1.5
    Dimensions:0.38 W x 2 H in
    Package Quantity:1 Each
    Width (Inches):0.38
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10757-001
    • Color Beige
    • Dimensions 0.38 W x 2 H in
    • Application Cable Runway Sections
    • Type Protective End Caps
    • Height (Inches) 1.5
    • Materials Steel
    • Package Quantity 1 Each
    • Width (Inches) 0.38
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Protective End Cap, Steel, Beige, Dimensions: 0.38 W x 2 H in, Package Quantity: 1 Each