Chatsworth 10628-102 Cable Runway Auxiliary Framing Channel | Graybar Store
Chatsworth - Cable Runway Auxiliary Framing Channel - 10628-102
+ / - Hover over image to Zoom
Other Views

    Cable Runway Auxiliary Framing Channel

    Manufacturer: Chatsworth
    Manufacturer #: 10628-102
    SKU: 97201516
    $113.04
    Checking Pricing
         
    Height (Inches):2
    Length:10 ft.
    Package Quantity:1 Each
    Width (Inches):0.56
    Dimensions:0.56 in W x 2 in H x 10 ft L
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10628-102
    • Color Grey
    • Dimensions 0.56 in W x 2 in H x 10 ft L
    • Application Cable Runway Sections
    • Type Auxiliary Framing Channel
    • Height (Inches) 2
    • Length 10 ft.
    • Materials Steel
    • Package Quantity 1 Each
    • Width (Inches) 0.56
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Auxiliary Framing Channel, Steel, Gray, Dimensions: 0.56 in W x 2 in H x 10 ft L, Package Quantity: 1 Each
    Flat Cover Design; Keyhole Screw Slots on Flat Covers; Knockouts on Wireway Sides; Open Top Assembly; With or Without Knockouts