Hubbell Power Systems BB155A Auxiliary Eye | Graybar Store
Hubbell Power Systems - Auxiliary Eye - BB155A
+ / - Hover over image to Zoom
Other Views

    Auxiliary Eye

    Manufacturer: Hubbell Power Systems
    Manufacturer #: BB155A
    SKU: 97202187
    $21.95
    Checking Pricing
         
    Strand Size:1/2 in.
    Diameter (Inches):5/8 to 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # BB155A
    • Type Auxiliary Eye
    • Diameter (Inches) 5/8 to 1
    • Material of Construction Ductile Iron
    • Strand Size 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Auxiliary Eye, Ductile Iron, Diameter (Inches): 5/8 to 1 in, Strand Size: 1/2 in