Square D (Schneider Electric) 9999D01 Auxiliary Contact Rating 50-90A, 1NC 600V | Graybar Store
Square D (Schneider Electric) - Auxiliary Contact Rating 50-90A, 1NC 600V - 9999D01
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact Rating 50-90A, 1NC 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9999D01
    SKU: 89024240
    $18.42
    Checking Pricing
         
    Amperage Rating:10
    Voltage Rating:600
    Contact Operation:1NC
    Rating:50-90A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9999D01
    • Amperage Rating 10
    • Contact Operation 1NC
    • Rating 50-90A
    • For Use With 8910 Type DPA
    • Voltage Rating 600
    • Country of Origin CN - China
    Product Overview:
    Auxiliary 10A 600V 1NC contact with 50-90A rating.