Square D (Schneider Electric) 9999DD11 Auxiliary Contact Rating 20-40A, 1NO/1NC 600V | Graybar Store
Square D (Schneider Electric) - Auxiliary Contact Rating 20-40A, 1NO/1NC 600V - 9999DD11
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact Rating 20-40A, 1NO/1NC 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9999DD11
    SKU: 25260113
    $33.12
    Checking Pricing
         
    Amperage Rating:5
    Voltage Rating:600
    Contact Operation:1NO/1NC
    Rating:20-40A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9999DD11
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Rating 20-40A
    • For Use With 8910 Type DPA
    • Voltage Rating 600
    Product Overview:
    Auxiliary 5A 600V 1NO/1NC contact with 20-40A rating.
    • Feature quick connect terminals and binder head screws for easy wiring
    • Auxiliary contact modules snap on either side of the type DPA contactors