Square D (Schneider Electric) GVAN11 Auxiliary Contact For IEC Manual Starter | Graybar Store
Square D (Schneider Electric) - Auxiliary Contact For IEC Manual Starter - GVAN11
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact For IEC Manual Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GVAN11
    SKU: 99945038
    $36.11
    Checking Pricing
         
    Voltage Rating:600
    Pole:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GVAN11
    • Contact Configuration 2 NO
    • Pole 1NO/1NC
    • For Use With GV2/GV3P
    • Voltage Rating 600
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Auxiliary 600V 1NO/1NC contact for use with IEC manual starter.
    • Max. number of blocks: 2
    • Left hand side mounting
    • Instantaneous auxiliary contacts GV2 + GV3P