Square D (Schneider Electric) 9999SX11 Auxiliary Contact 1NO 3A for NEMA Magnetic Starters and Contactors | Graybar Store
Square D (Schneider Electric) - Auxiliary Contact 1NO 3A for NEMA Magnetic Starters and Contactors - 9999SX11
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact 1NO 3A for NEMA Magnetic Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9999SX11
    SKU: 88250902
    $112.20
    Checking Pricing
         
    Amperage Rating:3
    Voltage Rating:120
    NEMA Starter Size:00, 0, 1, 1P and 2
    Contact Operation:1NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9999SX11
    • Amperage Rating 3
    • Contact Operation 1NO
    • NEMA Starter Size 00, 0, 1, 1P and 2
    • For Use With NEMA Magnetic Starters and Contactors
    • Voltage Rating 120
    • Country of Origin 99 - Multiple
    Product Overview:
    Auxiliary 1NO 3A 120V contact for use with NEMA starter size 00, 0, 1, 1P and 2.
    • For Class 9999