Square D (Schneider Electric) 9999SX8 Auxiliary Contact 1NO/1NC 10A for NEMA Magnetic Starters and Contactors | Graybar Store
Square D (Schneider Electric) - Auxiliary Contact 1NO/1NC 10A for NEMA Magnetic Starters and Contactors - 9999SX8
+ / - Hover over image to Zoom
Other Views

    Auxiliary Contact 1NO/1NC 10A for NEMA Magnetic Starters and Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9999SX8
    SKU: 88250908
    $131.45
    Checking Pricing
         
    Amperage Rating:10
    Voltage Rating:120
    NEMA Starter Size:All
    Contact Operation:1NO/1NC Isolated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9999SX8
    • Amperage Rating 10
    • Contact Operation 1NO/1NC Isolated
    • NEMA Starter Size All
    • For Use With NEMA Magnetic Starters and Contactors
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Auxiliary isolated 1NO/1NC 10A 120V contact for use with all NEMA starter sizes.
    • For Class 9999