Panduit GACB-2 Auxiliary Cable Bracket | Graybar Store
Panduit - Auxiliary Cable Bracket - GACB-2
+ / - Hover over image to Zoom
Other Views

    Auxiliary Cable Bracket

    Manufacturer: Panduit
    Manufacturer #: GACB-2
    SKU: 25423339
    $47.29
    Checking Pricing
         
    Height (Inches):3.95
    Dimensions:1.63 W x 5.22 D x 3.95 H in
    Use With:1-1/2 in Side Channel Ladder Rack; 2 in Side Channel Ladder Rack; Wyr-Grid Pathways
    Product Includes:Mounting Screw
    Width (Inches):1.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GACB-2
    • Dimensions 1.63 W x 5.22 D x 3.95 H in
    • Application Grounding Conductors in Telecommunication Rooms
    • Type Auxiliary Cable Bracket
    • Connection Type Bonding
    • Height (Inches) 3.95
    • Materials Steel; Zinc-Plated
    • Product Includes Mounting Screw
    • Width (Inches) 1.63
    • Use With 1-1/2 in Side Channel Ladder Rack; 2 in Side Channel Ladder Rack; Wyr-Grid Pathways
    • SKU Spec Sheet
      GACB-2 Specification Sheet
      GACB-2 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wyr-Grid® Auxiliary Cable Bracket, Steel; Zinc-Plated, Dimensions: 1.63 W x 5.22 D x 3.95 H in