Maclean Power Systems AE155 Auxiliary Anchor Eye | Graybar Store
Maclean Power Systems - Auxiliary Anchor Eye - AE155
+ / - Hover over image to Zoom
Other Views

    Auxiliary Anchor Eye

    Manufacturer: Maclean Power Systems
    Manufacturer #: AE155
    SKU: 99520426
    $13.49
    Checking Pricing
         
    Strand Size:1/2 in.
    Diameter (Inches):5/8 to 3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # AE155
    • Type Auxiliary Anchor Eye
    • Diameter (Inches) 5/8 to 3/4
    • Material of Construction Hot-Dipped Galvanized Ductile Iron
    • Strand Size 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Auxiliary Anchor Eye, Hot-Dipped Galvanized Ductile Iron, Diameter (Inches): 5/8 to 3/4 in, Strand Size: 1/2 in