GE Lighting 4411-12.8 Automotive Lamp, Tractor, 35W | Graybar Store
GE Lighting - Automotive Lamp, Tractor, 35W - 4411-12.8
+ / - Hover over image to Zoom
Other Views

    Automotive Lamp, Tractor, 35W

    Manufacturer: GE Lighting
    Manufacturer #: 4411-12.8
    SKU: 88112923
    $16.61
    Checking Pricing
         
    Rated Life (Hour):300
    Wattage:35
    Lamp Base:Screw Terminals
    Alternate Manufacturer Part No.:24448
    Voltage Rating:12.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 4411-12.8
    • Alternate Manufacturer Part No. 24448
    • Lamp Base Screw Terminals
    • Rated Life (Hour) 300
    Product Overview:
    Sealed Beam 35W PAR36 lamp with screw terminal base and 300 rated life hours.