Hubbell Power Systems GDE5101 Automatic Wire Dead End | Graybar Store
Hubbell Power Systems - Automatic Wire Dead End - GDE5101
+ / - Hover over image to Zoom
Other Views

    Automatic Wire Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GDE5101
    SKU: 25468195
    $15.26
    Checking Pricing
         
    Strand Size:5/16 in.
    Brand or Series:Fargo; GDE 5100
    Length:9.3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GDE5101
    • Brand or Series Fargo; GDE 5100
    • Length 9.3 in.
    • Strand Size 5/16 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® GDE 5100 Automatic Wire Dead End, Length: 9.3 in, Strand Size: 5/16 in