Hubbell Power Systems GDE5200 Automatic Wire Dead End | Graybar Store
Hubbell Power Systems - Automatic Wire Dead End - GDE5200
+ / - Hover over image to Zoom
Other Views

    Automatic Wire Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GDE5200
    SKU: 25112628
    $20.48
    Checking Pricing
         
    Strand Size:1/4 in.
    Brand or Series:Fargo; GDE 5200
    Length:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GDE5200
    • Brand or Series Fargo; GDE 5200
    • Length 10 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® GDE 5200 Automatic Wire Dead End, Length: 10 in, Strand Size: 1/4 in