Hubbell Power Systems GDE5100 Automatic Wire Dead End | Graybar Store
Hubbell Power Systems - Automatic Wire Dead End - GDE5100
+ / - Hover over image to Zoom
Other Views

    Automatic Wire Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GDE5100
    SKU: 25062089
    $18.95
    Checking Pricing
         
    Strand Size:1/4 in.
    Brand or Series:Fargo; GDE 5100
    Length:9.2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GDE5100
    • Brand or Series Fargo; GDE 5100
    • Length 9.2 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® GDE 5100 Automatic Wire Dead End, Length: 9.20 in, Strand Size: 1/4 in