Hubbell Power Systems GDE5202 Automatic Wire Dead End | Graybar Store
Hubbell Power Systems - Automatic Wire Dead End - GDE5202
+ / - Hover over image to Zoom
Other Views

    Automatic Wire Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GDE5202
    SKU: 25042009
    $25.39
    Checking Pricing
         
    Strand Size:3/8 in.
    Length:13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GDE5202
    • Length 13 in.
    • Strand Size 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GDE 5200 Automatic Wire Dead End, Length: 13 in, Strand Size: 3/8 in