Hubbell Power Systems GL111 Automatic Splice | Graybar Store
Hubbell Power Systems - Automatic Splice - GL111
+ / - Hover over image to Zoom
Other Views

    Automatic Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL111
    SKU: 97215562
    $4.79
    Checking Pricing
         
    Length:3.4 in.
    Diameter (Inches):0.17
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL111
    • Diameter (Inches) 0.17
    • Length 3.4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL100 Automatic Splice, Copper, Length: 3.4 in, Diameter (Inches): 0.17 in