Hubbell Power Systems GL411 Automatic Splice | Graybar Store
Hubbell Power Systems - Automatic Splice - GL411
+ / - Hover over image to Zoom
Other Views

    Automatic Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL411
    SKU: 97112845
    $23.55
    Checking Pricing
         
    Length:20 in.
    Diameter (Inches):1.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL411
    • Diameter (Inches) 1.8
    • Length 20 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL400 Automatic Splice, Aluminum Alloy, Length: 20 in, Diameter (Inches): 1.8 in