Hubbell Power Systems GL408 Automatic Splice | Graybar Store
Hubbell Power Systems - Automatic Splice - GL408
+ / - Hover over image to Zoom
Other Views

    Automatic Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL408
    SKU: 97105828
    $23.11
    Checking Pricing
         
    Length:20 in.
    Diameter (Inches):1.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL408
    • Diameter (Inches) 1.6
    • Length 20 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL400 Automatic Splice, Aluminum Alloy, Length: 20 in, Diameter (Inches): 1.6 in