Hubbell Power Systems GLS5000 Automatic Splice | Graybar Store
Hubbell Power Systems - Automatic Splice - GLS5000
+ / - Hover over image to Zoom
Other Views

    Automatic Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GLS5000
    SKU: 25220414
    Price pending
    Checking Pricing
         
    Diameter (Inches):0.9
    Strand Size:1/4 in.
    Length:6.4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GLS5000
    • Diameter (Inches) 0.9
    • Length 6.4 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GLS Automatic Splice, Aluminum Alloy, Length: 6.4 in, Diameter (Inches): 0.9 in, Strand Size: 1/4 in