Hubbell Power Systems GDW2040A Automatic Side Opening Wedge Dead End | Graybar Store
Hubbell Power Systems - Automatic Side Opening Wedge Dead End - GDW2040A
+ / - Hover over image to Zoom
Other Views

    Automatic Side Opening Wedge Dead End

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GDW2040A
    SKU: 22124095
    Price pending
    Checking Pricing
         
    Length:8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GDW2040A
    • Type Dead-End
    • Length 8 in.
    • Country of Origin MX - Mexico
    Product Overview:
    GDW 2000 Automatic Side Opening Wedge Dead End, Length: 8 in