Leviton 16693 Automatic-Reset User-Attachable 15A 120V Right Angle GFCI Plug | Graybar Store
Leviton - Automatic-Reset User-Attachable 15A 120V Right Angle GFCI Plug - 16693
+ / - Hover over image to Zoom
Other Views

    Automatic-Reset User-Attachable 15A 120V Right Angle GFCI Plug

    Manufacturer: Leviton
    Manufacturer #: 16693
    SKU: 25412887
    $26.43
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Voltage Rating:120
    Amperage:15A
    Color:Black
    Plug Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 16693
    • Color Black
    • Amperage 15A
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black automatic-reset user-attachable 15A 120V 2P3W NEMA 5-15P right angle GFCI plug.
    • Polycarbonate, Ultrasonically Welded Body Provides Long Service Life and Excellent Resistance to Harsh Weather
    • Terminal Chamber Sealed With Silicon and Foam Rubber Gaskets For Superior Protection Against Moisture
    • May Be Pre-Wired to Cable of Any Specified Length Up to 50 Feet
    • Power Indicator Light Goes Off if GFCI Trips, Power is Interrupted or GFCI is Unplugged
    • Application: Recreation Vehicles, Marine Vehicles, Portable Pools, Portable Generators, Submersible Pumps, Vending Machines and More